Beli distributor panduit indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  2. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  3. Raychem Heating Cable Electric (Kabel Pemanas Listrik)
    Mulai

    Rp679.900

    Raychem Heating Cable Electric (Kabel Pemanas Listrik)
    Deskripsi:
    Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
  4. Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Mulai

    Rp1.599.900

    Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
  5. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
  6. Raychem Crankcase Heaters
    Mulai

    Rp2.799.900

    Raychem Crankcase Heaters
    Deskripsi:
    Crankcase heaters are used to provide heat to a refrigeration compressor. Helps provide peak heat during cold periods and reduces heat when air temperature rises.
    atribut:
    • UNSPSC: 40151607
    • Color: Black
    • Includes: Flexible Lockstrap and Prestripped 28 in Wire Leads for Easy Connection and Hard-wiring
    • Length (ft): 4
    • Product Type: Crankcase Heater
    • Standards: CCSA US
  7. ENM Electromechanical Counter
    Mulai

    Rp869.900

    ENM Electromechanical Counter
    atribut:
    • Depth (inch): 1.4
    • Display (inch): 0.125 (White Numbers on Black Background)
    • Height (inch): 1
    • Maximum Counts per Second: 10
    • Number of Digits: 6
    • Reset Type: Non Resettable
    • Standards: UL
    • Width (inch): 1.45
  8. TRUMETER Hour Meters
    Mulai

    Rp869.900

    TRUMETER Hour Meters
    Deskripsi:
    These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
  9. BRADY Circuit Breaker Lockout Device (Kabel ties)
    Mulai

    Rp379.900

    BRADY Circuit Breaker Lockout Device (Kabel ties)
    Deskripsi:
    Snap-on circuit breaker lockouts have pins that fit into holes on the side of the switch tongue of compatible single-pole circuit breakers to hold the switch in the off position. The pins ensure the lockout won't shift when the padlock is attached.
    atribut:
    • UNSPSC: 46171511
  10. Kapal Api Kopi Instan Special Mix
    Rating:
    100% of 100
    (23)
    Mulai

    Rp21.900

    Kapal Api Kopi Instan Special Mix
    Deskripsi:
    Kapal Api Special Mix ini terbuat dari Biji kopi pilihan yang diolah dengan mesin modern dengan campuran gula murni. Kemasannya yang praktis menjadikan Kopi Kapal Api Special Mix ini siap dan mudah disajikan. Tersedia pula Kapal Api Special Mix dengan less sugar.
    atribut:
    • Size (g): 23
Daftar Harga distributor panduit indonesia Terbaru November 2026
Gulaku Gula Pasir Premium Putih (Sugar)Rp5.900
TRUMETER Electromechanical CounterRp989.900
Non Brand Manual Ball ValveRp93.900
Raychem Heating Cable Electric (Kabel Pemanas Listrik)Rp679.900
Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Rp1.599.900
Schneider Electric IEC ContactorRp13.999.900
Raychem Crankcase HeatersRp2.799.900
ENM Electromechanical CounterRp869.900
TRUMETER Hour MetersRp869.900
BRADY Circuit Breaker Lockout Device (Kabel ties)Rp379.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)